0 items

Ford Meter Box Meter Swivel x FIP Brass Angle Cartridge Dual Check Valve

FHHCA31NL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372
ASTM Specifications
ASTM B-584, ASTM B-63
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
FIP
End Connections
Meter Swivel x FIP
Lead Law Compliant
Yes
Length
2-5/16 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 372
UL Listed
Yes
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday