0 items

Ford Meter Box Meter Swivel x Flared Copper Brass Coupling

FC32NL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter Swivel
End Connection 2
Flared Copper
End Connections
Meter Swivel x Flared Copper
Fitting Size 1
1/2 in
Fitting Size 2
3/4 in
Lead Law Compliant
Yes
Length
2-3/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1/2 in x 3/4 in
Type
Reducing

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday