Ford Meter Box Meter Swivel x Grip Joint 90 Degree Bend
FL34GNL
- FITTING SIZES
- PRICE
SPECIFICATIONS
- ANSI Specifications
- ANSI 372, ANSI 61
- ASTM Specifications
- ASTM B-584, ASTM B-62
- AWWA Specifications
- AWWA C-700, AWWA C-800
- End Connection 1
- Meter Swivel
- End Connection 2
- Grip Joint
- End Connections
- Meter Swivel x Grip Joint
- Fitting Size 1
- 1/2 in
- Fitting Size 2
- 3/4 in
- Fitting Sizes
- 1/2 in x 3/4 in
- Fitting Type
- Reducing
- Lead Law Compliant
- Yes
- Length
- 1-3/8 in
- Material
- Brass
- NSF Certified
- Yes
- NSF Specifications
- NSF 372, NSF 61
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday