Ford Meter Box 1/2 x 3/4 in. Meter x FIPT Brass Angle Cartridge Dual Check Valve

FHHCA91NL

Manufacturer Part #: HHCA91-313-NL

Valve Size

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-63
AWWA Specifications
AWWA C-800
End Connection 2
FIPT
End Connections
Meter x FIPT
Lead Law Compliant
Yes
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Waterworks Application
Water

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday