0 items

Ford Meter Box Meter x Quick Joint Brass Angle Cartridge Dual Check Valve

FHHCA94QNL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-63
AWWA Specifications
AWWA C-700, AWWA C-800
End Connection 1
Meter
End Connection 2
Quick Joint
End Connections
Meter x Quick Joint
Lead Law Compliant
Yes
Length
2-1/8 in
Material
Brass
Maximum Pressure
175 psi
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Valve Size
1 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday