Ford Meter Box Meter Yoke Expansion Connector

FECNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

  • Incorporates a backflow preventer into an existing meter box, as compared to the traditional method of excavating the service
  • Products sold in select areas only. Please contact your local branch for availability in your area
  • Replaceable cartridges

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Meter
End Connection 2
Meter
End Connections
Meter
Fitting Size 1
1 in
Fitting Size 2
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Lead Law Compliant
Yes
Material
Brass
Maximum Pressure
150 psi
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday