0 items

Ford Meter Box MIP 90 Degree Elbow

FL88SPECNL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

End Connection 1
MIP
End Connection 2
MIP
End Connections
MIP
Fitting Size 1
1 in
Fitting Size 2
1 in
Lead Law Compliant
Yes
Material
Bronze
NSF Certified
No
Size
1 in
Type
Straight

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday