Ford Meter Box MIP x CTS Grip Joint Brass Coupling

FC84GNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIP
End Connection 2
CTS Grip Joint
End Connections
MIP x CTS Grip Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
2 in
Fitting Sizes
1-1/2 in x 2 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Length
2-15/16 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
UL Listed
Yes
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday