Ford Meter Box MIPT x Flared Copper Blow-Off Ball Valve

FBLA284TANL

Valve Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
Flared Copper
End Connections
MIPT x Flared Copper
Length
2 in
Material
Brass
Maximum Pressure
300 psi
NSF Certified
No
UL Listed
No
Valve Body Style
1 piece
Valve Operator
Curb Handle
Valve Seat Material
EPDM
Valve Size
1 in, 3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday