0 items

Ford Meter Box MIPT x Grip Joint x CTS Brass Wye Branch

FY48GNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
MIPT
End Connection 2
Grip Joint
End Connection 3
CTS
End Connections
MIPT x Grip Joint x CTS
Fitting Size 1
1-1/2 in
Fitting Size 2
1 in
Fitting Size 3
1 in
Fitting Sizes
1-1/2 in x 1 in x 1 in
Fitting Type
Reducing
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 61

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday