0 items

Ford Meter Box Pack Joint Brass Straight Coupling

FC66IDR7NL

  • SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI 372, ANSI 61
ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Pack Joint
End Connection 2
Pack Joint
Fitting Size 1
1-1/2 in
Fitting Size 2
1-1/2 in
Lead Law Compliant
Yes
Length
3-1/2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Size
1-1/2 in x 1-1/2 in
Type
Straight
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday