0 items

Ford Meter Box 1500 Series PVC Retainer Kit

FUFR1500UBG

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

SPECIFICATIONS

Collection
1500 Series
FM Approved
No
Fits Pipe Size
6 in
Material
Plastic
Material Type
PVC
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday