0 items

Ford Meter Box Repair Clamp 13.02 - 12.62 in.

FF11302

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Fits Pipe Size
12 in
Length
12-1/2 in
Material
Ductile Iron, Stainless Steel
Material Type
304L
Range in
13.02 in - 12.62 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday