0 items

Ford Meter Box Repair Clamp 22.27 - 21.52 in.

FF22227

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Length
20 in
Material
Ductile Iron, Stainless Steel
Material Type
304L
Range in
22.27 in - 21.52 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday