Ford Meter Box

Series 1400-D 14 in. 350 psi Uni-Flange Retainer Gland with Hardware for Ductile Iron Pipe

Part #FUFR1400DA14RBU  |  Manufacturer Part #UFR1400-DA-14-RB-U

Fits Pipe Size

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Documents

Specifications

ANSI Specifications: ANSI A21.11

ASTM Specifications: ASTM A-536 Grade 65-45-12

AWWA Specifications: [AWWA C-111, AWWA A-21.11]

Application: Ductile Iron Pipe

Coating: Blue Fluorocarbon

Collection: Series 1400-D

FM Approved: Yes

Fits Pipe Size: 14 in

Material: Ductile Iron

Maximum Pressure: 350 psi

NSF Certified: No

UL Listed: Yes