1 in. FIP x Meter Straight Compression Valve

You last purchased this on
 
Ford Meter Box

SG13 1 in. FIP x Meter Straight Compression Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

SG13 1 in. FIP x Meter Straight Compression Valve

  • Fast #
  • Part #FSG13444NL
  • Item #4346441
  • Manufacturer Part #SG13-444-NL
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ASTM:
ASTM B584
AWWA:
AWWA C800
Collection:
SG13
End Connection 1:
FPT
End Connection 2:
Meter Swivel Nut
End Connections:
FPT x Meter Swivel Nut
Inlet Service Size:
1 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
OutletMeter Size:
1 in
Pressure - Maximum:
150 psi