1-7/8 in. Cutting and PVC Pipe Cutter

You last purchased this on
 
Ford Meter Box

Simtap™ 1-7/8 in. Cutting and PVC Pipe Cutter

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Simtap™ 1-7/8 in. Cutting and PVC Pipe Cutter

  • Fast #
  • Part #FSIMDMSC7PVCNL
  • Item #4238955
  • Manufacturer Part #SIMDMSC-7-PVC-NL
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Used for PVC pipe cutting
  • Requires Certification

Specifications

Adjustable:
No
Application:
Cutting, PVC
Brand Model Compatibility:
SIMTAP
Collection:
Simtap™
Cutting Capacity:
1-7/8 in
Fits Pipe Size:
1-7/8 in
Number of Pieces:
1 Piece
Tool Type:
Shell Cutter
UL Listed:
Yes