Ford Meter Box

Simtap™ 11/16 in. Shell Cutter

Part #FSIMDMSC3PVCNL  |  Manufacturer Part #SIMDMSC-3-PVC-NL

Cutting Capacity:

11/16 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: [PVC, Cutting]

Collection: Simtap™

Cutting Capacity: 11/16 in

Material: Plastic

UL Listed: No