1-1/2 x 3 in. Stainless Steel Wrap Clamp
Style FSC 1-1/2 x 3 in. Stainless Steel Wrap Clamp
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-536
- Coating:
- Electrogalvanized
- Collection:
- Style FSC
- Fits Pipe Size:
- 1-1/2 in
- Length:
- 3 in
- Material:
- Stainless Steel, Ductile Iron, Carbon Steel, Rubber
- Material Type:
- 304, NBR
- NSF Certified:
- No
- Product Type:
- Wrap Clamp
- Range (in):
- 1.625 in
- UL Listed:
- No
- Weight:
- 1 lb