6 x 10 in. Stainless Steel Repair Clamp

You last purchased this on
 
Ford Meter Box

Style FS1 6 x 10 in. Stainless Steel Repair Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FS1 6 x 10 in. Stainless Steel Repair Clamp

  • Fast #
  • Part #FFS172410
  • Item #899167
  • Manufacturer Part #FS1-724-10
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Also available in two and three section clamps for a wider range of pipe sizes and tolerances
  • Optional outlet taps are available for repair of service line pull-outs
  • NBR (Buna-N) gasket and conductivity strips are available
  • Certified to ANSI/NSF standard 61
  • All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
  • Requires Certification

Specifications

ANSI:
ANSI 61
ASTM:
ASTM A-193, ASTM A-194, ASTM D-2000
AWWA:
AWWA C-230
Collection:
Style FS1
Fits Pipe Size:
6 in
Length:
10 in
Material:
Rubber, Stainless Steel
Material Type:
304, SBR
NSF:
NSF 61
NSF Certified:
Yes
Product Type:
Repair Clamp
Range (in):
6.84 in - 7.24 in
UL Listed:
Yes
Weight:
9 lb