Ford Meter Box

Style FS1 6 x 7-1/2 in. Stainless Steel Repair Clamp 6.84 - 7.24 in.

Part #FFS172475CC4  |  Manufacturer Part #FS1-724-75-CC4

Fits Pipe Size:

6 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: ANSI 61

AWWA Specifications: AWWA C-230

Collection: Style FS1

Fits Pipe Size: 6 in

Length: 7-1/2 in

Material: Stainless Steel

NSF Certified: Yes

NSF Specifications: NSF 61

Range in : 6.84 in - 7.24 in

UL Listed: No

Weight: 7