8 x 15 in. Stainless Steel Repair Clamp
Style FS1 8 x 15 in. Stainless Steel Repair Clamp
Frequently Purchased Together
Product Details
- The all stainless design is lightweight and easy to handle under adverse conditions associated with almost every main break
- The fixed position of the studs provides uniform control and fewer parts to fall into the trench
- Single band all stainless steel clamp
- 5/8 in-11 UNC bolt
- 20 gauge band
- All welds are fully passivated to restore corrosion resistant characteristics of stainless steel
- The sliding lifter bar is retained on the studs by the heavy hex nuts and facilitates the installation by serving as a handle while installing the clamp
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-240, ASTM D-2000
- AWWA:
- AWWA C-230
- Collection:
- Style FS1
- Fits Pipe Size:
- 8 in
- Length:
- 15 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, Buna-N, SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 9.27 in - 9.67 in
- UL Listed:
- Yes
- Weight:
- 15 lb