Ford Meter Box Style FSC 1/2 x 3 in. 304 Stainless Steel Wrap Clamp 0.84 in.

FFSC0843R2

Manufacturer Part #: FSC-084-3R2

Length

3 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM A-536
Collection
Style FSC
Fits Pipe Size
1/2 in
NSF Certified
Yes
NSF Specifications
NSF 61
UL Listed
Yes
Weight
0.75

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday