Ford Meter Box

Style FSC 8 x 6 in. Snap Clamp

Part #FFSC8636  |  Manufacturer Part #FSC-863-6

Fits Pipe Size:

8 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ASTM Specifications: ASTM A-536

Application: Waterworks

Collection: Style FSC

Fits Pipe Size: 8 in

Length: 6 in

Material: [Stainless Steel, Ductile Iron]