Style FSP202 10 x 1 in. IP Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket

Part #FFSP2021110IP4  |  Item #3653063  |  Manufacturer Part #FSP202-1110-IP4

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

All Sizes

1 Item(s) copied to list Favorites successfully.

  • 10 in

    Part #FFSP2021110IP4Item #3653063Mfr. Part #FSP202-1110-IP4

    To see pricing and availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

Documents

Specifications

ASTM Specifications: [ASTM A-536, ASTM D-2000]

Application: SDR 17 HDPE Pipe

Coating: Black Electrocoated

Collection: Style FSP202

End Connection 1: IP

End Connections: IP

Fits Pipe Size: 10 in

Fitting Type: Saddle

Material: [Ductile Iron, Rubber, Stainless Steel]

Material Type: [18-8, 304, EPDM]

NSF Certified: No

Product Type: [Strap, Bolt, Gasket]

Range in : 11.10 in

Tap Size: 1 in

UL Listed: No

Weight: 11.5