6 x 1 in. CC Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket

You last purchased this on
 
Ford Meter Box

Style FSP202 6 x 1 in. CC Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Style FSP202 6 x 1 in. CC Black Electrocoated Ductile Iron Saddle with 18-8 and 304 Stainless Steel Strap and Bolt and EPDM Gasket

  • Fast #
  • Part #FFSP202663CC4
  • Item #3653366
  • Manufacturer Part #FSP202-663-CC4
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-536, ASTM D-2000
Application:
SDR 17 HDPE Pipe
Coating:
Black Electrocoated
Collection:
Style FSP202
End Connection 1:
CC
End Connections:
CC
Fits Pipe Size:
6 in
Fitting Type:
Saddle
Material:
Ductile Iron, Rubber, Stainless Steel
Material Type:
18-8, 304, EPDM
NSF Certified:
No
Product Type:
Strap, Bolt, Gasket
Range (in):
6.63 in
Tap Size:
1 in
UL Listed:
No
Weight:
6.8 lb