8 x 4 in. Flanged Global 304 Stainless Steel Tapping Sleeve
Style FTSS 8 x 4 in. Flanged Global 304 Stainless Steel Tapping Sleeve
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ANSI:
- ANSI 150, ANSI 61
- ASTM:
- ASTM A-193, ASTM A-194, ASTM A-36, ASTM D-2000
- AWWA:
- AWWA C-207, AWWA C-223, AWWA C-228
- Application:
- Ductile Iron Pipe, PVC C900 Pipe, PVC C905 Pipe
- Clean Bagged:
- No
- Collection:
- Style FTSS
- End Connection 1:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fits Pipe Size:
- 8 in
- Fitting Type:
- Sleeve
- IAPMO Listed -:
- No
- Length:
- 15 in
- MSS:
- MSS SP-60
- Material:
- Stainless Steel
- Material Type:
- 304
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure - High:
- 250
- Range (in):
- 8.63 in - 9.05 in
- Schedule Class:
- 5
- Tap Size:
- 4 in
- UL Listed:
- No
- Weight:
- 42 lb