0 items

Ford Meter Box Female Copper x Flared 90 Degree Bend with Swivel

FL02SNL

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

ASTM Specifications
ASTM B-584, ASTM B-62
AWWA Specifications
AWWA C-800
End Connection 1
Female Copper
End Connection 2
Flared
End Connections
Female Copper x Flared
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Fitting Type
Straight
Lead Law Compliant
Yes
Length
2 in
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Waterworks Application
Water

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday