6 in. Ductile Iron Mechanical Joint Retainer

You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Ductile Iron Mechanical Joint Retainer

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ford Meter Box

Uni-Flange® 6 in. Ductile Iron Mechanical Joint Retainer

  • Fast #
  • Part #FUFR1500CA6I
  • Item #4375307
  • Manufacturer Part #UFR1500-CA-6-I
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Auto-Turk actuating screws with heads specially designed to twist off at the correct installation torque, leaving hex head for future system maintenance or removal
  • Series 1500 eliminates the need to pour expensive and time consuming concrete thrust blocks
  • Full circle contact and support of the pipe wall. The Series 1500 can be used on C900, C909, ASTM D2241 IPS PVC and HDPE without any point loading
  • Restraining segments are mechanically retained in pockets
  • Gland, screws and segments are protected with black Armor guard e-coat
  • Gland colored red for identification purposes
  • Set of high strength, low alloy t-bolts and nuts (AWWA C111)
  • Mechanical joint gasket (AWWA C111) 14 in - 24 in sizes, Uni-Seal gasket 30 in and 36 in sizes
  • Requires Certification

Specifications

ANSI:
ANSI A21.11, ANSI C111
ASTM:
ASTM A-536 Grade 65-45-12
AWWA:
AWWA A-21.11, AWWA C-111
Application:
Waterworks, PVC Pipe, PVCO Pipe, HDPE Pipe, Mechanical Joint
Coating:
Armorguard E-Coat
Collection:
Uni-Flange®
Color Finish Name:
Black
Diameter - Outside:
6-9/10 in
End Connection 1:
Wedge
End Connections:
Wedge
FM Approved:
No
Fits Pipe Size:
6 in
Height:
15-13/100 in
Material:
Ductile Iron
NSF Certified:
No
Origin:
Global
Pressure - Maximum:
305 psi
Product Type:
Joint Restraint
UL Listed:
No
Weight:
18 lb