Uni-Flange 8 in. 350 psi Restrainer Gland

Part #FUFR1390C8U  |  Item #3283840  |  Manufacturer Part #UFR1390-C-8-U

$ 124.22 EACH
(Pricing is for 18 in)

Fits Pipe Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Products sold in select areas only. Please contact your local branch for availability in your area

Specifications

ANSI Specifications: ANSI B16.1

ASTM Specifications: ASTM A-536

AWWA Specifications: AWWA C-1111

Collection: Uni-Flange

Fits Pipe Size: 18 in

Maximum Pressure: 350 psi

Pressure Class: 350#