Uni-Flange® Series 400 20 in. 125# Restrained Flange Adapter for Ductile Iron Pipe

Part #FUFA400C20  |  Item #897594  |  Manufacturer Part #UFA400-C-20

$ 807.67 EACH
(Pricing is for 20 in)

Fits Pipe Size

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ANSI Specifications: [ANSI B16.1, ANSI B16.5]

ASTM Specifications: [ASTM A-536 Grade 65-45-12, ASTM F-593]

AWWA Specifications: [AWWA Class D, AWWA Class E]

Application: Ductile Iron Pipe

Collection: Uni-Flange® Series 400

Diameter: 27-1/2 in

FM Approved: No

Fits Pipe Size: 20 in

High Pressure: 150

Material: Ductile Iron

Pressure Class: 125#

Thickness: 3.1875 in

UL Listed: Yes

Weight: 145