25 x 65 x 0.1875 in. Framed Pivot Shower Door with Clear Glass in Silver

You last purchased this on
 
Foremost Industries

Tides® 25 x 65 x 0.1875 in. Framed Pivot Shower Door with Clear Glass in Silver

This product requires certification to purchase.
Brand image
You last purchased this on
 
Foremost Industries

Tides® 25 x 65 x 0.1875 in. Framed Pivot Shower Door with Clear Glass in Silver

  • Fast #
  • Part #FTDSW2565CLSV
  • Item #7662023
  • Manufacturer Part #TDSW2565-CL-SV
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Silver Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Silver finish
  • Framed pivot swing shower door
  • 3/16" Tempered safety glass
  • Flexible orientation-right or left hand pivot
  • Up to 1/2" adjustment for out of square walls
  • Full length magnetic closure for optimal seal
  • Integrated door handle for seamless look
  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Collection:
Tides®
Color Finish Category:
Silver Tones
Color Finish Name:
Silver
Frame Type:
Framed
Glass Thickness:
0.1875 in
Glass Type:
Clear
Handle Type:
Knob
Height:
65 in
IAPMO Listed -:
No
Material:
Tempered Glass, Extruded Aluminum
Product Type:
Shower Door
Shower Door Framed or Frameless:
Framed
Shower Door Height Range:
61-65 in
Shower Door Type:
Pivot
Shower Door Width Range:
21-25 in
Type:
FTDSW2565CLSV
Width:
25 in