48 x 70 x 0.1875 in. Framed Sliding Shower Door with Obscure Glass in Silver
Tides® 48 x 70 x 0.1875 in. Framed Sliding Shower Door with Obscure Glass in Silver
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Silver finish
- Framed sliding shower door
- 3/16" Tempered safety glass
- Bottom track designed for easy cleaning
- Up to 3/4" adjustment for out of square walls
- An attractive rounded header
- A towel bar on the outside panel with a convenient knob on the inside panel
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Tides®
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Frame Type:
- Framed
- Glass Thickness:
- 0.1875 in
- Glass Type:
- Obscure
- Handle Type:
- Bar
- Height:
- 70 in
- IAPMO Listed -:
- No
- Material:
- Tempered Glass, Extruded Aluminum
- Product Type:
- Shower Door
- Shower Door Framed or Frameless:
- Framed
- Shower Door Height Range:
- 66-70 in
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Type:
- FTDSS4870OBSV
- Width:
- 48 in