30 lb. Fire Extinguisher Wall Case

Part #PEC3100  |  Item #5092202  |  Manufacturer Part #3100

Call for Pricing EACH

Capacity:

30 lb
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Designed to protect fire extinguishers from dust and harsh workplace environments
  • High visibility red case make locating easy
  • Holds major extinguishers up to 30 lbs in size
  • Made of high impact and corrosion resistant ABS

Specifications

ADA Compliant: No

Capacity: 30 lb

Color Finish: Red

Depth: 13 in

Height: 32-1/2 in

Material: Plastic

Material Type: ABS

Product Type: Wall Case

UL Listed: No

Width: 20 in