0 items

Forestry Suppliers All Weather Pen Refill

PECR

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Pressurized ink cartridge allows the pen to even write upside down
  • Replacement cartridge for all-weather pen

SPECIFICATIONS

Brand Model Compatibility
Rite in the Rain® RR0037, RR0047, RR0057 and RR0097 All Weather Pens
Color Finish
Blue
Temperature Range
-30 to 250 Deg F
Type
Refill

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday