Forged Look Flat Bottom Cabinet Knob in Polished Nickel

You last purchased this on
 
Jeffrey Alexander

Belcastel 1 Forged Look Flat Bottom Cabinet Knob in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Jeffrey Alexander

Belcastel 1 Forged Look Flat Bottom Cabinet Knob in Polished Nickel

  • Fast #
  • Part #JMO6303NI
  • Item #7069799
  • Manufacturer Part #MO6303NI
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Projection: 1-1/16"
  • Color: Silver/nickel/chrome
  • Belcastel 1 forged look flat bottom cabinet knob
  • Lifetime warranty
  • Perfect for kitchens, baths, closets, and furniture
  • Individually wrapped to protect the product from damage
  • One 8-32 x 1" and 1-3/4" break-away screw (included)
  • Available in 9 different finishes
  • Requires Certification

Specifications

Collection:
Belcastel 1
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
1-1/16 in
Diameter - Base:
13/16 in
Hardware Type:
Cabinet Knob
Length:
1-3/8 in
Material:
Zinc
Product Type:
Knob
Style:
Transitional
Width:
1-3/8 in