Forged Look Flat Bottom Cabinet Knob in Satin Nickel
Belcastel 1 Forged Look Flat Bottom Cabinet Knob in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Projection: 1-1/16"
- Color: Silver/nickel/chrome
- Belcastel 1 forged look flat bottom cabinet knob
- Lifetime warranty
- Perfect for kitchens, baths, closets, and furniture
- Individually wrapped to protect the product from damage
- One 8-32 x 1" and 1-3/4" break-away screw (included)
- Available in 9 different finishes
Specifications
- Collection:
- Belcastel 1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Depth:
- 1-1/16 in
- Diameter - Base:
- 13/16 in
- Hardware Type:
- Cabinet Knob
- Length:
- 1-3/8 in
- Material:
- Zinc
- Product Type:
- Knob
- Style:
- Transitional
- Width:
- 1-3/8 in