32 oz. Citrus, Floral and Powdery Scent Glass and Surface Cleaner in Blue
32 oz. Citrus, Floral and Powdery Scent Glass and Surface Cleaner in Blue
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Cleans to a shine with no filming or streaking
- Removes smudges, fingerprints and more – fast
- Streak-free cleaning removes grease and grime on glass, stainless steel and other surfaces
- Ideal for use in commercial kitchens, offices, schools and other business facilities
- From Clorox Commercial Solutions®
Specifications
- Application:
- Fiberglass, Laminate, Metal, Plastic
- Color:
- Blue
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Citrus, Floral, Powder
- SCAQMD Compliant:
- No
- Size:
- 32 oz