Formula 409® 32 oz. Degreaser Cleaner

Part #C35306EA  |  Item #6095587

$ 6.72 EACH

Size:

32 oz
Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 32 ounce spray bottle of Cleaner Degreaser Disinfectant
  • From Clorox Commercial Solutions®
  • Dissolves grease, grime and food stains
  • EPA-registered disinfectant and sanitizer
  • Kills 99.9% of germs including Salmonella, Staph, E. Coli, and athlete’s foot fungus on non-food-contact surfaces
  • Labor-saving formula is ready to go straight from the bottle
  • Works on a wide range of surfaces
  • Spray every drop with Smart Tube® technology that reaches to the very bottom of the bottle
  • Perfect for commercial kitchens, schools and office break rooms

Documents

Specifications

Application: [Commercial, Degreaser]

Capacity: 32 oz

Collection: Formula 409®

Dilution Rate: Ready to Use

EcoLogo Certified: No

Green Seal Certified: No

Indoor Outdoor: Indoor

Material: Liquid

SCAQMD Compliant: No

Size: 32 oz

Type: Degreaser Disinfectant