32 oz. Heavy Duty Degreaser Spray Bottle
Formula 409® 32 oz. Heavy Duty Degreaser Spray Bottle
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- CLEANING SPRAY: Remove dirt grease and touch messes with this industrial-purpose cleaner
- MULTI-SURFACE CLEANER: Safely wipe down range hoods stainless steel counters tile and floors
- HEAVY DUTY CLEANER: Make kitchens and break rooms shine with Formula 409 Heavy Duty Degreaser in a spray bottle for easy cleaning
- GREAT FOR COMMERICAL USE: From Clorox Commercial Solutions, this kitchen degreaser is ideal for use in commercial kitchens, schools, office break rooms food service facilities, busy healthcare environments and other commercial facilities
- DEGREASER: This cleaning spray provides heavy duty degreasing with no filming or streaking
Specifications
- Application:
- Commercial
- Capacity:
- 32 oz
- Collection:
- Formula 409®
- Green Seal Certified:
- No
- Height:
- 10-81/100 in
- Indoor Outdoor:
- Indoor
- Length:
- 15-1/2 in
- Material:
- Liquid
- Product Type:
- Degreaser, Spray
- SCAQMD Compliant:
- No
- Size:
- 32 oz
- Weight:
- 21.4 lb
- Width:
- 9-81/100 in