11 in. Level Side Spiral Notebook

Part #PEC313MX  |  Item #5094560  |  Manufacturer Part #313-MX

Call for Pricing EACH

Height:

11 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong polydura cover
  • Side spiral wire-o binding
  • Pages: 84 (42 sheets)
  • Page pattern: level (1/4" rule with vertical columns)

Specifications

Height: 11 in

Material: Plastic

Material Type: Polydura

Product Type: Notebook

Width: 8-1/2 in