7 in. Transit Spiral Notebook

Part #PEC303  |  Item #5095486  |  Manufacturer Part #303

Call for Pricing EACH

Height:

7 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Strong polydura cover
  • Side spiral wire-o binding
  • Pages: 64 (32 sheets)
  • Page pattern: transit (8 vertical lines per inch)
  • Tan Cordura cover with zipper closure provides extra protection and professional look

Specifications

Height: 7 in

Material: Plastic

Material Type: Polydura

Product Type: Notebook

Width: 4-5/8 in