Fortis

1-Hole Double Cross Handle Prep or Bar Faucet in Tuscan Bronze

Part #F8857200TB  |  Manufacturer Part #8857200TB

Color/Finish:
Tuscan Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single control ceramic disc valve
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Tuscan Bronze

Color Finish Category: Bronze Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 7-1/8 in

Spout Reach: 7-5/16 in

Spout Type: [Gooseneck, High Arc]

Trim Only: No

WaterSense Labeled: No