Fortis

1-Hole Prep or Bar Faucet with Double Lever Handle in Brushed Nickel

Part #F7849000BN  |  Manufacturer Part #7849000BN

Color/Finish:
Brushed Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Single control ceramic disc valve
  • Step by step installation instructions
  • Limited lifetime warranty

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Brushed Nickel

Color Finish Category: Nickel Tones

Faucet Connection: UNEF

Faucet Connection Size: 9/16 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 2.2 gpm

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: Yes

NSF Specifications: NSF 61

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 9-21/25 in

Spout Reach: 6-61/100 in

Spout Type: [Gooseneck, High Arc]

Trim Only: No

WaterSense Labeled: No