1/2 in. NPT Pressure Balancing Valve

Part #FVALVE697  |  Item #4205688  |  Manufacturer Part #VALVE697

$ 123.00 EACH

Valve Size:

1/2 in
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • One half inch NPT inlet
  • Includes test plug
  • Step by step installation instructions
  • Limited lifetime warranty

Specifications

ADA Compliant: No

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Flow Rate: 5 gpm

Material: Brass

Number of Handles: Single Handle

Valve Size: 1/2 in

Valve Type: Tub & Shower Rough-In Valve