Fortis

1/2 in. NPT Rough-In Only for 3-Way Diverter Valve

Part #FVALVE425  |  Manufacturer Part #VALVE425

Valve Size:

1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Application: Residential

Color Finish: Rough Brass

Color Finish Category: Brass Tones

Flow Rate: 9.7 gpm

Material: Brass

Sink Material: Brass

Trim Only: No

Valve Size: 1/2 in

Valve Trim Type: Thermostatic

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No