1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
1/2 in. NPT Wall Mount Two Handle Lavatory Faucet Valve
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- High flow valve supports multiple outlets
- One half inch NPT inlets
- One half inch stacked thermostatic valve featuring ceramic discs
- Step by step installation instructions
- Limited lifetime warranty
- Independent temperature control
- Diverter with progressive volume control
Specifications
- ADA Compliant:
- No
- End Connection 1:
- NPT
- End Connections:
- NPT
- Installation Type:
- Wall Mount
- Lead Law Compliance Level:
- Applicable to Lead Leaching, Not Compliant
- Number of Handles:
- Two Handle
- Valve Size:
- 1/2 in
- Valve Type:
- Lavatory Rough-In Valve
- WaterSense Labeled:
- No