1/2 in. Volume Control Rough-In Valve Trim

You last purchased this on
 
Fortis

1/2 in. Volume Control Rough-In Valve Trim

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fortis

1/2 in. Volume Control Rough-In Valve Trim

  • Fast #
  • Part #FVALVE400
  • Item #4205524
  • Manufacturer Part #VALVE400
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • One half inch NPT inlets
  • Progressive volume control
  • Ceramic disc valving
  • Limited lifetime warranty
  • Step by step installation instructions
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1, ASME B125.1
Application:
Residential
CARB OTC LEED Compliant:
No
CSA Certified:
Yes
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Mount:
Wall Mount
Flow Rate:
12.5 gpm
IAPMO Listed -:
No
Installation Type:
Wall Mount
Lead Law Compliance Level:
Applicable to Lead Leaching, Not Compliant
Material:
Brass
Sink Installation Type:
Wall Mount
Trim Only:
No
Valve Body Material:
Brass
Valve Size:
1/2 in
Valve Trim Type:
Volume Control
Valve Type:
Tub & Shower Rough-In Valve
WaterSense Labeled:
No