0 items

Fortis Milano 2.5 gpm Double Knob Handle Tub and Shower Trim Kit

F78KIT03

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Diverter with progressive volume control
  • High flow valve supports multiple outlets
  • Includes thermostatic cartridge
  • Independent temperature control
  • Limited lifetime warranty
  • Non-diverting, polished tub spout
  • One half inch NPT inlets
  • One half inch stacked thermostatic valve featuring ceramic discs
  • Showerhead features rotating ball joint
  • Step by step installation instructions

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME B125.1
Application
Residential
CARB OTC LEED Compliant
No
CEC Compliant
Not for Sale in CA
CSA Certified
Yes
Collection
Milano
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Tub Faucet
Flow Rate
2.5 gpm
GSA Approved
No
Handle Type
Knob
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Type
Tub
Trim Only
Yes
WaterSense Labeled
No

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday