0 items

Fortis Serie Scala 2 gpm Raincan Showerhead

F84760S2

Color Finish

Starting at $774.9
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Serie Scala
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
End Connection 1
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
Flow Rate
2 gpm
GSA Approved
No
Green
WaterSense, Yes
IAPMO Listed
No
Length
12 in
Material
Brass
NSF Certified
No
WaterSense Labeled
Yes
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday